Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Grease Gun, Push Handle, 1 oz.

  • Mfr # 19XH24

  • Zoro # G9076331


product price: $12.49
/ea

Key Features

Grease Gun Loading Method
Bulk
Grease Gun Handle Style
Push
Nozzle Extension Type
Rigid Pipe
Strokes Per Oz.
32.0
Bulk Capacity
1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19XH24
Zoro #
G9076331
UPC #
190735745083
Country of Origin
India

Dimensions

Tool Length
8 1/2 in
Pipe Length
3 1/2 in
Dispensing Tip Length
3/4 in
Overall Height
36 mm
Overall Width
36 mm
Rigid Hose Length
3 1/2 in
Overall Length
8 1/2 in

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Bulk
Grease Gun Handle Style
Push
Nozzle Extension Type
Rigid Pipe
Strokes Per Oz.
32.0
Bulk Capacity
1 oz
Max. Operating Pressure
1,000 psi
Tube Color
Black
Tether Capable
Tether Capable
Volume Per Stroke
0.031 oz.
Tube Material
Steel
Includes
Universal Connector
Features
Push Type Grease Gun for Use with Bulk Grease Only, Compact Toolbox Size, Ideal for Greasing Impact Wrenches, Lawn Mowers, Chain Saws, Trailers, ATV's, Autos and Trucks, Comes Complete with Universal Connector
For Use With
Grease Up to NLGI 2
Application
For Everyday Lubrication of Grease Fittings
Strokes per Oz.
32
Volume per Stroke
1 oz
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Mini Manual Grease Gun
Operating Pressure - Maximum
1,000 psi
Handle Style
Push-Action
Strokes per Oz
32
Barrel Material
Steel
Tether Capabilities
Standard Tool (Accessory Needed for Tethering)
Rigid Hose Style
Straight
Dispensing Tip Style
Straight
Compatible Fitting Style
Standard
Resistance Properties
Impact Resistant, Rust Resistant
Hose Type
Rigid
Dispensing Tip Material
Steel
Hose Material
Steel
Barrel Color
Black
Loading Method
Filler Pump
Recommended NLGI Viscosity Grade
2
Stroke Type
Fixed Stroke

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Grease Gun Handle Style Push, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 32, Max. Operating Pressure 1,000 psi, Cartridge Capacity Not Applicable, Bulk Capacity 1 oz, Pipe Length 3 1/2 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), 1 oz, Tool Length 8 1/2 in, For Use With Grease Up to NLGI 2, Application For Everyday Lubrication of Grease Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.