Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moil Point Chisel, 0.680 In., 12 In., Round

  • Mfr # 4MGZ6

  • Zoro # G1657844


product price: $19.49
/ea

Key Features

Item - Air Chisels
Pneumatic Moil Point Chisel
Shank Size
0.68 in
Chisel Shank Size
0.68 in
Chisel Shank Type
Round
Chisel Collar Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MGZ6
Zoro #
G1657844
UPC #
190735855263
Country of Origin
China

Dimensions

Shank Size
0.68 in
Chisel Shank Size
0.68 in
Tool Overall Length
12 in
Overall Length
12 in
Shank Length
2 1/2 in
Drill Bit Size
21/32 in
Shank Diameter
21/32 in

Details

Item - Air Chisels
Pneumatic Moil Point Chisel
Chisel Shank Type
Round
Chisel Collar Type
Round
Non-Sparking
No
Collar Type
Round
Shank Shape
Round
Item
Moil Point Chisel
Material
Steel
Material Grade
42CRMO
Compatible with Manufacturer Part Number
ACL-015
Point Angle
60 Degrees
Point Type
Moil Point
Shank Design
Round
Compatible with Product Type
Chipping Hammers
Cutting Application
Digging
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Moil Point
Primary Material Application
Concrete, Masonry
Cutting Direction
Right Hand
Chisel Collar Shape
Round
Shank Type - Machining
Straight
Material - Machining
Steel
Chisel Type
Moil Point
Decimal Equivalent
0.6
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Chisel Scaler Style
[object Object]

Description

Moil Point Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.68 in, Shank Design Round, Overall Length 12 in, Material Steel, Point Type Moil Point, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Digging, Material Grade 42CRMO, Compatible with Product Type Chipping Hammers, Compatible with Manufacturer Part Number ACL-015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.