This item is Discontinued.

No Product Image Available

Mounted Flap Wheel, 25,000 RPM (Discontinued)

  • Mfr # 66261180377
  • Zoro # G5489830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261180377
Zoro #
G5489830
UPC #
-
Country of Origin
France

Dimensions

Shank Size
1/4"
Diameter
2"
Width
1"
Face Width
1"
Abrasive Shank Size
1/4 in

Details

Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
60
Shank Type
Straight
Item - Flap Wheels
Mounted Flap Wheel
Abrasive Grit
60
Abrasive Grade
Coarse
Max. RPM
25,000

Description

Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 60, Shank Size 1/4 In., Grade Medium, Shank Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.