Shop All Battery Testers
Westward
Multi-Purpose Connector, 600V AC/DC
Mfr # 1EKN6
Zoro # G1398713
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 600V AC/V DC
- Maximum Depth Up to 3 ft
- Includes 1 to 1/2 in Connectors and SRS Simulators, Acicular Probes, Alligator Clips, Connectors, LED Stroboscopes, Probe
- For Use On Vehicle Diagnosis
- Manufacturers Warranty Length 2 yr
Product Information
- Brand Westward
- MFR # 1EKN6
- Zoro # G1398713
- UPC # 190735748879
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Maximum Depth | Up to 3 ft |
Manufacturers Warranty Length | 2 yr |
Details
Description
Multi-Purpose Connector, Tool Type Circuit Tester Kit, Testing Application Electrical Circuits, Compatible Voltage Systems 600V, Includes 1 to 1/2 in Connectors and SRS Simulators, Acicular Probes, Alligator Clips, Connectors, LED Stroboscopes, Probe, Number of Pieces 6, Standards Not Applicable, Manufacturer Warranty 2 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 250VAC (HBLT2321)
- TEST PRODUCTS INTL Alligator Clip, Narrow Stainless Steel (BC60AST)
- ASHCROFT Intrinsically Safe Transducer, 0 to100psi (A4SBM0442D0100#)
- TSI ALNOR Hood & Frame Kit, 2 Ft X 4 FT (801201)
- WESTWARD Battery Tester, Analog, 50 to 100A, Low Res (22YM05)
- WESTWARD Circuit Tracer Kit, 18/24/36V (1EKN5)
- WESTWARD Continuity Tester, 6 and 12V (1EKN7)
- WESTWARD Battery Tester, Analog, 50 to 125A, Low Res (22YM06)
- WESTWARD Battery Tester, Digtl, 50 to 125A, High Res (22YM07)
- WESTWARD Refractometer, Handheld (1EFX8)
- EATON WIRING DEVICES Tester Circuit Ac/Dc 90-600V (BP914)
- Westward Battery Testers