Needle File Set, 0 Cut, 5-5/8", 12 Pc
Mfr # 10Z658
Zoro # G5089822
product price: $53.79
/eaKey Features
Profile Shape
Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular
Length
5 5/8 in
Cut Type
0
Includes
Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting)
Pattern
American
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10Z658
Zoro #
G5089822
UPC #
190735731550
Country of Origin
India
Dimensions
Length
5 5/8 in
File Length without Tang
5 1/2 in
File Diameter
5 1/2 in
File Width
5 1/2 in
Details
Item
Needle File Set
Profile Shape
Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular
Cut Type
0
Includes
Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting)
Pattern
American
Finish
Natural
Number of Pieces
12
File Set Type
Needle File Set
Face Cut Style
Double-Cut
Container Type
Pouch
File Type
Needle File
Includes Handle
No
File Body Finish
Natural
Files Included
0 cut, 5 1/2 Needle Files
Material Applications
File Steel
Edge Cut Style
Single
File Style
Swiss Pattern File
Description
Needle File Set, File Type Needle File, Material Applications File Steel, File Style Swiss Pattern File, File Length without Tang 5 1/2 in, File Set Type Needle File Set, Files Included 0 cut, 5 1/2 Needle Files, Profile Shape Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Width 5 1/2 in, File Diameter 5 1/2 in, Number of Pieces 12, Includes Handle No, File Body Finish Natural, Container Type Pouch
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.