Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle File Set, 2 Cut, 5.6 In, 12 Pc

  • Mfr # 10Z659

  • Zoro # G5089831


product price: $45.89
/ea

Key Features

Profile Shape
Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular
Length
5 19/32 in
Includes
Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting)
Pattern
American
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z659
Zoro #
G5089831
UPC #
190735731567
Country of Origin
India

Dimensions

Length
5 19/32 in
File Width
5 1/2 in
File Diameter
5 1/2 in
File Length without Tang
5 1/2 in

Details

Item
Needle File Set
Profile Shape
Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular
Cut Type
2
Includes
Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting)
Pattern
American
Number of Pieces
12
Finish
Natural
Edge Cut Style
Single
File Set Type
Needle File Set
Includes Handle
No
Material Applications
File Steel
Container Type
Pouch
File Type
Needle File
File Style
Swiss Pattern File
Face Cut Style
Double-Cut
Files Included
2 cut, 5 1/2 Needle Files
File Body Finish
Natural

Description

The Westward 10Z659 Needle File Set is a must-have for any professional or hobbyist who wants to work with metal. This needle file set will provide you with the necessary tools for various applications. The set includes 12 pieces of straight wireway, double cut files that are 2 in length. These American pattern needle files come in a natural finish. They are made from premium quality silicon bronze and can be used on ferrous metals such as iron, nonferrous metals such as aluminum and brass, and precious metals like gold and silver. The Westward 10Z659 Needle File Set is the essential toolkit you need to get your job done right.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.