Zoro Homepage

Needle Nose Adapter, Narrow

  • Mfr # 13X057

  • Zoro # G4784044


product price: $25.99
/ea

Key Features

Sub-Category
Adapters and Couplers
Max. Pressure
3,000 psi
Includes
Extension Nozzle, Locking Sleeve
Connection
Quick Connect
Connection Type
Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X057
Zoro #
G4784044
UPC #
190735742983
Country of Origin
India

Details

Sub-Category
Adapters and Couplers
Item
Needle Nose Dispenser
Max. Pressure
3,000 psi
Includes
Extension Nozzle, Locking Sleeve
Connection
Quick Connect
Connection Type
Zerk
Operating Pressure - Maximum
3,000 psi
Product Type
Needle Nose Dispenser

Description

Quick Connect Narrow Needle Nose Greasing Adapter, Max. Pressure (PSI) 3000, Includes Extension Nozzle and Locking Sleeve, Needle Size 1.5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.