Needle Nose Dispenser, 1-1/2 in.
Mfr # 45FG48
Zoro # G3112019
product price: $14.39
/eaKey Features
Sub-Category
Injector Needles and Needle Nozzles
Size
1 1/2 in
For Use With
Hand Operated Grease Guns
Includes
1/8 in Fitting End
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45FG48
Zoro #
G3112019
UPC #
190735833988
Country of Origin
India
Dimensions
Size
1 1/2 in
Needle Length
1 1/2 in
Connection Size
1/8"
Details
Sub-Category
Injector Needles and Needle Nozzles
Item
Needlepoint Coupler
For Use With
Hand Operated Grease Guns
Includes
1/8 in Fitting End
Material
Steel
Max. Pressure
7,000 psi
Connection
1/8 FNPT
Features
Reaches Greasing Points which are Not Easy Accessible
Min. Burst Pressure
7,000 psi
Working Pressure
6,000 psi
Burst Pressure
7,000 psi
Connection Type
Threaded
Operating Pressure - Maximum
7,000 psi
Connection Thread Gender
Female
Connection Thread Type
NPT
Product Type
Needlepoint Coupler
Description
Needlepoint Coupler,7,000 psi,NPT
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.