No 58 1-5/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 2UFP4
Zoro # G2824857
product price: $0.64
/eaKey Features
Overall Length
1 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#58
Shank Dia.
1/32 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2UFP4
Zoro #
G2824857
UPC #
190735802328
Country of Origin
China
Dimensions
Overall Length
1 5/8 in
Drill Bit Size
#58
Shank Dia.
1/32 in
Flute Length
11/16 in
Drill Bit Dimension Type
Wire
Drill Length Class
Jobber-Length
Maximum Drilling Depth
11/16 in
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Alloy, Stainless And Tool Steels And Cast Iron
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0420
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Measurement System
Wire
Material Grade - Machining
High Performance
Description
Jobber Length Drill Bit, Drill Bit Size #58, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0420, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.