This item is Discontinued.

Westward Nozzle, Increased Flow, 2 1/8 In Length 2ZYF3

Nozzle, Increased Flow, 2 1/8 In Length (Discontinued)

  • Mfr # 2ZYF3
  • Zoro # G2575413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZYF3
Zoro #
G2575413
UPC #
190735804919
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-1/8"
Inlet Size
1/4 I.D.

Details

Item
Air Gun Nozzle
Nozzle Type
High Power
Base Material
Aluminum
Tube Material
Aluminum
Application
Industrial Cleaning and Drying
For Use With
2ZYD8, 2ZYA4, 2ZYA5, 2ZYA6, 2ZYE3

Description

Air Gun Nozzle, Tube Material Aluminum, Inlet Size 1/4 ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.