Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Aviation Snip, Left, 9 3/4 in, Steel

  • Mfr # 1UG15

  • Zoro # G2607543


product price: $20.39
/ea

Key Features

Overall Length
9 3/4 in
Number of Pieces
1
Material
Steel
Cutting Action
Left
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UG15
Zoro #
G2607543
UPC #
190735756881
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 3/4 in
Cutting Length
1 1/4 in
Maximum Sheet Thickness
18 ga

Details

Item
Offset Aviation Snip
Number of Pieces
1
Material
Steel
Cutting Action
Left
Handle Color
Red
Features
Plastic Soft Grip Handle Design
Metal Gauge
18 Mild
Handle Design
Plastic Soft Grip
Safety Latch
Yes
Cutting Edge
Nonserrated
Material Application
Metal
Cutting Edge Type
Offset
Snip Type
Offset-Handle Aviation Snips
Handle Material
Steel
Grip Type
Ergonomic
Grip Material
Plastic
Cutting Direction
Left
Blade Material
Steel
Non-Sparking
No

Description

Offset Aviation Snip, Blade Material Steel, Cutting Direction Left, Cutting Edge Type Offset, Cutting Length 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.