Oil Meter, For 13X063; 48UJ82
Mfr # 21EM04
Zoro # G5313472
product price: $32.99
/eaKey Features
Operating Pressure (PSI)
1,500 psi
Outlet (In.)
1/2 in MNPT
Inlet (In.)
1/2 in FNPT
Dia.
1/2 in ID
Product Type
Straight Oil Meter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21EM04
Zoro #
G5313472
UPC #
190735766378
Country of Origin
India
Dimensions
Dia.
1/2 in ID
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in
Details
Item
Straight Oil Meter
Operating Pressure (PSI)
1,500 psi
Outlet (In.)
1/2 in MNPT
Inlet (In.)
1/2 in FNPT
Product Type
Straight Oil Meter
Maximum Operating Pressure
2,320 psi
For Media Type
Oils
Outlet Connection Type
NPT
Inlet Connection Type
FNPT
Wetted Material
Brass, Buna-N, PTFE, Steel
Housing Material
Steel
Food Grade
No
Description
Straight Oil Meter, Product Type Straight Oil Meter, Maximum Operating Pressure 2,320 psi, For Media Type Oils, Includes Not Applicable, Inlet Connection Size 1/2 in, Wetted Material Brass, Buna-N, PTFE, Steel, Inlet Connection Type FNPT, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number 13X063, 48UJ82
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.