Oil Pump, Air Op, Pump Ratio 3:1,275 gal

  • Mfr # 5TCU1

  • Zoro # G1475004


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Type
Air Operated
Air Motor Size (In.)
2-1/2
Pump Ratio
3:1
Container Size
275 gal.
Consumption @ 100 PSI
5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TCU1
Zoro #
G1475004
UPC #
190735873045
Country of Origin
China

Dimensions

Air Motor Size (In.)
2-1/2
Container Size
275 gal.
For Container Size
275 gal
Air Inlet Size
1/4 NPT

Details

Item
Air Operated Drum Pump
Type
Air Operated
Pump Ratio
3:1
Consumption @ 100 PSI
5 cfm
Working Flow Max. (GPM)
7.5
Max. Air Inlet PSI
115
For Use With
Oils Up To SAE 143
Fluid Outlet Thread (In.)
1/2 MNPT
Outlet Pressure Max. (PSI)
345
Pump for Multiple Outlets
Yes
Includes
Pump, Suction Tube
Air Inlet (In.)
1/4 FNPT
Min. Air Inlet Pressure
70
Max. Output
7.5 gpm
Max. Flow Rate
7.5 gpm
For Container Type
Tote
For Media Type
Motor Oil
Metered
No
Min. Air Pressure
70 psi
Discharge Connection Type
MNPT
Not Recommended Chemicals
Power Source
Air
Compatible Chemicals
Motor Oil
Includes Spout
No
Ratio
3:1
Discharge Tube Outlet ID
1/2 in
Includes Suction Tube
Yes
Wetted Materials
Buna-N, Polyurethane, Steel
Max. Air Pressure
150 psi
Includes Nozzle
No
Max. Oil Flow
7.5 gpm
Air Consumption
8 cfm
Includes Discharge Hose
No
Max. Outlet Pressure
348 psi
Gear Lube
NT
Grease
NT

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Discharge Connection Type MNPT, Air Consumption 8 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.