Oil Pump, Air Operated, Ratio 5:1,275 gal

  • Mfr # 5TCU5

  • Zoro # G2915157


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Type
Air Operated
Air Motor Size (In.)
2-1/2
Pump Ratio
5:1
Container Size
275 gal.
Consumption @ 100 PSI
6.5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TCU5
Zoro #
G2915157
UPC #
190735873083
Country of Origin
China

Dimensions

Air Motor Size (In.)
2-1/2
Container Size
275 gal.
For Container Size
275 gal
Air Inlet Size
1/4 NPT

Details

Item
Air Operated Drum Pump
Type
Air Operated
Pump Ratio
5:1
Consumption @ 100 PSI
6.5 cfm
Working Flow Max. (GPM)
6.6
Max. Output
6.6 gpm
Fluid Outlet Thread (In.)
3/4 MNPT
Air Inlet (In.)
1/4 FNPT
Max. Air Inlet PSI
115
Min. Air Inlet Pressure
70
For Use With
Oils Up To SAE 240
Pump for Multiple Outlets
Yes
Includes
Pump, Suction Tube
Outlet Pressure Max. (PSI)
580
For Media Type
Motor Oil
Metered
No
For Container Type
Tote
Max. Flow Rate
10.5 gpm
Not Recommended Chemicals
Air Consumption
9 cfm
Max. Air Pressure
175 psi
Max. Oil Flow
10.6 gpm
Wetted Materials
Buna-N, Polyurethane, Steel
Min. Air Pressure
43 psi
Includes Suction Tube
Yes
Includes Spout
No
Includes Discharge Hose
No
Compatible Chemicals
Motor Oil
Power Source
Air
Includes Nozzle
No
Discharge Connection Type
MNPT
Discharge Tube Outlet ID
1/2 in
Gear Lube
NT
Max. Outlet Pressure
870 psi
Grease
NT
Ratio
5:1

Description

Air Operated Drum Pump, Max. Air Pressure 175 psi, Discharge Connection Type MNPT, Air Consumption 9 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.