Zoro Homepage
This item is Discontinued.
Westward Oiler, Lever, 13 oz, Rigid Spout 2LAJ7

Oiler, Lever, 13 oz, Rigid Spout (Discontinued)

  • Mfr # 2LAJ7
  • Zoro # G2617526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LAJ7
Zoro #
G2617526
UPC #
190735796795
Country of Origin
India

Dimensions

Spout Length (In.)
6

Details

Item
Oiler
Bowl Material
Tin Coated Steel Sheet
Function
Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use
Capacity
13 oz
For Use With
Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils
Includes
Steel Pump with 2 Ball Valves
Type
Lever
Number of Feeds
0

Description

Oiler, Height (In.) -, Width (In.) -, Thread Size -, Bowl Dia. -, Tin Coated Steel Sheet, Capacity 13 oz, Function Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use, For Use With Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils, Includes Steel Pump with 2 Ball Valves, Spout Length (In.) 6

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.