Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oiler, Lever, 23 oz, Flexible Spout

  • Mfr # 2LAH9

  • Zoro # G1794405


product price: $15.99
/ea

Key Features

Spout Length (In.)
8 in
Bowl Material
Tin Coated Steel Sheet
Function
Feeds a Drop or a Stream of Lubricating Oil, Flexible Spout for Heard to Reach Spots, Stays Primed for Instant Use
Capacity
23 fl oz
For Use With
Lubrication of Machinery/Vehicles/Products Using 10W and Higher Weight Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LAH9
Zoro #
G1794405
UPC #
190735796726
Country of Origin
India

Dimensions

Spout Length (In.)
8 in
Spout Length
8 in

Details

Item
Oiler
Bowl Material
Tin Coated Steel Sheet
Function
Feeds a Drop or a Stream of Lubricating Oil, Flexible Spout for Heard to Reach Spots, Stays Primed for Instant Use
Capacity
23 fl oz
For Use With
Lubrication of Machinery/Vehicles/Products Using 10W and Higher Weight Oils
Includes
Steel Pump with 2 Ball Valves
Type
Lever
Number of Feeds
0
Features
Feeds a Drop or a Stream of Lubricating Oil, Flexible Spout for Heard to Reach Spots, Stays Primed for Instant Use
Overall Capacity
23 fl oz
Recommended SAE Viscosity Grades
10W
Body Finish
Tin Coated
Spout Type
Flexible
Body Material
Steel
Operator Style
Lever

Description

Oiler, Lever, Capacity 23 oz, Tin Coated Steel Sheet, Spout Length 8 In, Function Feeds a Drop or a Stream of Lubricationg Oil, Stays Primed for Instant Use, Flexible Spout for Heard to Reach Spots, For Use With Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils, Includes Steel Pump with 2 Ball Valves

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.