Zoro Homepage

Oiler, Pistol, Capacity 6 oz

  • Mfr # 2LAH7

  • Zoro # G3045244


product price: $5.15
/ea

Key Features

Spout Length (In.)
4 in
Bowl Material
Tin Coated Steel Sheet
Function
Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use
Capacity
6 fl oz
For Use With
Lubrication of Machinery/Vehicles/Products Using 10W and Higher Weight Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LAH7
Zoro #
G3045244
UPC #
190735796702
Country of Origin
India

Dimensions

Spout Length (In.)
4 in
Spout Length
4 in

Details

Item
Oiler
Bowl Material
Tin Coated Steel Sheet
Function
Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use
Capacity
6 fl oz
For Use With
Lubrication of Machinery/Vehicles/Products Using 10W and Higher Weight Oils
Includes
Steel Pump with 2 Ball Valves
Type
Pistol
Number of Feeds
0
Overall Capacity
6 fl oz
Body Material
Steel
Operator Style
Pistol
Spout Type
Rigid
Body Finish
Tin Coated
Features
Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use
Recommended SAE Viscosity Grades
10W

Description

Oiler, Pistol, Capacity 6 oz, Tin Coated Steel Sheet, Spout Length 4 In, Function Feeds a Drop or a Stream of Lubricationg Oil, Stays Primed for Instant Use, For Use With Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils, Includes Steel Pump with 2 Ball Valves

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.