Parts Washer, 20 Gal, L 28-13/64 x W 19 In

  • Mfr # 4KTV6

  • Zoro # G0683636


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
20 gal
Load Capacity (Lb.)
100 lb
Tank Width (In.)
20 1/2 in
Tank Length (In.)
30 in
Tank Height (In.)
10 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4KTV6
Zoro #
G0683636
UPC #
190735850381
Country of Origin
China

Dimensions

Tank Width (In.)
20 1/2 in
Tank Length (In.)
30 in
Tank Height (In.)
10 7/16 in
Nominal Tank Depth (In.)
10.5 in
Overall Length (In.)
28 3/16 in
Overall Width (In.)
19 in
Overall Height (In.)
34 1/2 in
Pump Size
0.035HP, 264GPH@1/2Ft
Overall Height
34 1/2 in
Overall Width
19 in
Tank Overall Width
20 1/2 in
Tank Overall Depth
30 in
Tank Overall Height
10 7/16 in
Overall Depth
28 7/32 in

Details

Tank Capacity
20 gal
Load Capacity (Lb.)
100 lb
Voltage
120V
Type
Free Standing
For Use With
Non-Flammable Water-Based Degreaser or Cleaning Agent
Filtration
No
Item
Parts Washer
Construction
Powder Coated 20 Gauge Steel
Standards
UL Listed
Work Light
No
Resists
Corrosion
Features
Fully Flexible Nozzle, Fusible Link
Pump Maximum Flow Rate
264 gph
For Solution Base Type
Water-Based
Work Lighting
No Light Included
Load Capacity
100 lb
Cleaning Method
Flush
Number of Brush Stations
0
Tank Material
Steel
Horsepower
7/200 hp
Maximum Fluid Level
10 1/2 in
Number of Flushing Stations
1
Series
Medium Tub
Filtration Type
No Filtration
Maximum Operating Temperature
95 Degrees F
Minimum Operating Temperature
50 Degrees F
Maximum Operating Temperature
95 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Flush, Tank Material Steel, Tank Capacity 20 gal, Maximum Fluid Level 10 1/2 in, Load Capacity 100 lb, Tank Overall Width 20 1/2 in, Tank Overall Depth 30 in, Tank Overall Height 10 7/16 in, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 95 Degrees F, Voltage 120V, Horsepower 7/200 hp, Includes Components Shelf, Parts Tray, Standards UL Listed, Cleaning Solution Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.