Zoro Homepage

Pillar File, Bastard/Smooth, Rect, 10 In L

  • Mfr # 10Z741

  • Zoro # G7548545


product price: $4.99
/ea

Key Features

Profile Shape
Square
Length
10 in
Cut Type
Bastard/Smooth
Thickness
23/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z741
Zoro #
G7548545
UPC #
190735732281
Country of Origin
India

Dimensions

Length
10 in
Thickness
23/64 in
Handle Length
10 in
File Length without Tang
10 in
File Width
3/4 in

Details

Item
Pillar File
Profile Shape
Square
Cut Type
Bastard/Smooth
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
23, 24
Number of Pieces
1
File Style
American Pattern File
Includes Handle
No
File Coarseness
Bastard Cut
Edge Cut Style
Single
Rigidity
Rigid
File Type
Pillar File
File Body Finish
Natural
Number of Cut Edges
4
Face Cut Style
Double-Cut
Shape
Rectangular

Description

Pillar File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Pillar File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 23/64 in, File Width 3/4 in, Number of Cut Edges 4, Rigidity Rigid, Teeth per Inch 23, 24, File Body Finish Natural, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.