Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Westward
- MFR # 19XH28
- Zoro # G9076374
- UPC # 190735745120
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
| Connection Size | 1/8" |
Details
| Sub-Category | Adapters and Couplers |
| Item | Grease Gun Coupler |
| For Use With | 5/8 in Button Head Grease Fittings |
| Max. Pressure | 3,000 psi |
| Min. Burst Pressure | 6,000 psi |
| Features | Hexagonal Nut Allows Easy Tightening |
| Connection | 1/8 in FNPT |
| Working Pressure | 3,000 psi |
| Operating Pressure - Maximum | 3,000 psi |
| Connection Thread Type | NPT |
| Compatible Grease Gun Type | Manual |
| Burst Pressure | 6,000 psi |
| Product Type | Bayonet Style Pin Grease Coupler |
| Coupler Style | Straight |
| Connection Thread Gender | Female |
| Connection Type | Threaded |
Description
Pin Grease Coupler, Working Pressure (PSI) 3000, Max. Pressure (PSI) 3000, Min. Burst Pressure (PSI) 6000, Inlet 1/8 In. NPT (F), Outlet Bayonet Style, Fitting End (In.) 1/8 NPT (F), Features Provides Quick, Positive and Leakproof Connection with Pin Type Fittings, Hexagonal Nut Allows Easy Tightening., For Use With Hand Operated Grease Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.