Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Punch Set, 1/8 To 5/16 In, 6 Pc

  • Mfr # 2AJA9

  • Zoro # G0909623


product price: $12.99
/ea

Key Features

Material
Steel
Number of Pieces
6
Includes
1/4 x 6 in, 1/8 x 6 in, 3/16 x 6 in, 5/16 x 6 in, 5/32 x 6 in, 7/32 x 6 in
Sizes Included
1/4 in, 1/8 in, 3/16 in, 5/16 in, 5/32 in, 7/32 in
Punch Piece Design
1-Piece Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJA9
Zoro #
G0909623
UPC #
190735793619
Country of Origin
China

Dimensions

Sizes Included
1/4 in, 1/8 in, 3/16 in, 5/16 in, 5/32 in, 7/32 in
Blade Width
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
Tip Size
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in

Details

Item
Drive Pin Punch Set
Material
Steel
Number of Pieces
6
Includes
1/4 x 6 in, 1/8 x 6 in, 3/16 x 6 in, 5/16 x 6 in, 5/32 x 6 in, 7/32 x 6 in
Punch Piece Design
1-Piece Design
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Plain
Set Type
Punch Set
Includes Handguard
No
Measurement Type
SAE
Chisel Type
Length Pin Punch
Container Type
Pouch
Blade Tip Shape
Straight
Includes Handle
No
Tether Ready
No
Types Included
Length Pin Punch
Material Applications
For Softer Metal & Wood
Includes Striking Cap
No
Type
Set

Description

Drive Pin Punch Set, Set Type Punch Set, Types Included Length Pin Punch, Number of Pieces 6, Blade Tip Shape Straight, Blade Width 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, Includes Handle No, Chisel Type Length Pin Punch, Includes Handguard No, Material Applications For Softer Metal & Wood, Includes 1/4 x 6 in, 1/8 x 6 in, 3/16 x 6 in, 5/16 x 6 in, 5/32 x 6 in, 7/32 x 6 in, Tip Size 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, Material Steel, Measurement Type SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.