Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Liner File, SPL Cut, Half Rnd, 14 In L

  • Mfr # 10Z696

  • Zoro # G5090163


product price: $22.49
/ea

Key Features

Profile Shape
Half Round
Length
14 in
Thickness
13/32 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z696
Zoro #
G5090163
UPC #
190735731840
Country of Origin
India

Dimensions

Length
14 in
Thickness
13/32 in
Handle Length
14 in
File Width
1 3/8 in
File Length without Tang
14 in

Details

Item
Half Round File
Profile Shape
Half Round
Cut Type
SPL
Pattern
American
Application
General Purpose
Teeth per Inch
17, 18
Finish
Natural
Number of Pieces
1
Includes Handle
No
File Type
Half Round File
Number of Cut Edges
2
Face Cut Style
Double-Cut
Taper
Taper Towards Point
File Style
American Pattern File
File Coarseness
Smooth Cut
File Body Finish
Natural
Rigidity
Rigid
Edge Cut Style
Safe
Shape
Half Round

Description

Half Round File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Half Round File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 14 in, Thickness 13/32 in, File Width 1 3/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 17, 18, File Body Finish Natural, Handle Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.