Shop All Pipe Taps
Westward
Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT
Mfr # 5PXH6
Zoro # G3489245
original price:
$104.99
10% off
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Size 1"
Product Information
Dimensions
Tap Thread Size | 1"-11-1/2 |
Tap Size | 1" |
Shank Dia. | 1.125" |
Overall Length | 3-3/4" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-3/4" |
Size | 1 |
Thread Size | 1"-11 1/2 |
Square Size | 0.8430 in |
Drill Bit Size | 1 5/32 in |
Shank Length | 2 in |
75% Thread Drill Size | 1.1406 in |
Details
Description
Pipe and Conduit Thread Tap, Thread Size 1 In.-11 1/2, NPT, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Class of Fit 3B, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-402-10E)
- CLE-LINE 23/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23364)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-9)
- LEGACY Flexzilla Blow Gun, Xtreme-Flo Safety (LEGAG1202FZ)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH0)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT8)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5TWY3)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT9)
- WESTWARD Pipe Tap, 2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (5TWU5)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (5TWX2)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1736300)
- Westward Taps