Shop All Pipe Taps
Westward
Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT
Mfr # 5PXH3
Zoro # G2865527
original price:
$29.89
10% off
new price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPT
- Thread Direction Right Hand
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Overall Length | 2-9/16" |
Tap Size | 3/8" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Thread Length | 1-1/16" |
Shank Dia. | 3/4" |
Size | 3/8 |
Drill Bit Size | 37/64 in |
Shank Length | 1 1/2 in |
Square Size | 0.5150 in |
Thread Size | 3/8"-18 |
75% Thread Drill Size | 0.5625 in |
Details
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Class of Fit 3B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS9/16)
- SUPERCUT 158-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (205015)
- IRWIN Straight Flute Tap, 7/8"-9, Carbon Steel (1461)
- MORSE Circular Saw Blade, 8 in Blade, 56 Teeth (102728-WWG)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5PXH2)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (5TWU2)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5TWT6)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (5TWX2)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5PXH4)
- WESTWARD Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (5TWU3)
- DRILL AMERICA 2" NPT HSS 7 Flute Pipe Tap (T/A64013)
- Westward Pipe Taps