Zoro Homepage

Portable Chain Vise, 1/8 to 6 In, 35 In H

  • Mfr # 22XP94

  • Zoro # G5314312


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Material
Ductile Iron Work Surface, Hardened Steel Jaws, Tubular Steel Legs
Overall Height
35 in
Pipe Capacity
1/8 to 6 in
Leg Type
Folding
Max. Leg Spread
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP94
Zoro #
G5314312
UPC #
190735776087
Country of Origin
China

Dimensions

Overall Height
35 in
Maximum Height
6 in
Minimum Height
0 in
Maximum Pipe Size
6 in
Minimum Pipe Size
0.13 in

Details

Material
Ductile Iron Work Surface, Hardened Steel Jaws, Tubular Steel Legs
Pipe Capacity
1/8 to 6 in
Leg Type
Folding
Max. Leg Spread
52 in
Item
Portable Chain Vise
Features
3 Pipe Benders, Slots For Hanging Tools, Tool Tray
Maximum Leg Spread
52 in
Includes Leg Casters
No
Non-Sparking
No
Vise Type
Portable Chain and Yoke
Leg Material
Steel
Includes Legs
Yes
Compatible Pipe Material
Metal
Leg Style
Folding

Description

Portable Chain Vise, Vise Type Portable Chain and Yoke, Compatible Pipe Material Metal, Includes Legs Yes, Minimum Height 0 in, Maximum Height 6 in, Leg Style Folding, Maximum Leg Spread 52 in, Minimum Pipe Size 0.13 in, Maximum Pipe Size 6 in, Non-Sparking No, Includes Leg Casters No, Features 3 Pipe Benders, Slots For Hanging Tools, Tool Tray, Leg Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.