Zoro Homepage

Portable Kit Yoke Vise, 1/8 to 2 in

  • Mfr # 22XP98

  • Zoro # G5314294


product price: $71.25
/ea

Key Features

Material
Ductile Iron Yoke and Base, Hardened Steel Jaws
Pipe Capacity
1/8 to 2 in
Features
Ability to Clamp to 3 7/8 in Thickness Work Table or Pipe
Non-Sparking
No
Minimum Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP98
Zoro #
G5314294
UPC #
190735776124
Country of Origin
China

Dimensions

Minimum Height
0 in
Maximum Height
2 in
Minimum Pipe Size
0.13 in
Maximum Pipe Size
2 in

Details

Material
Ductile Iron Yoke and Base, Hardened Steel Jaws
Pipe Capacity
1/8 to 2 in
Features
Ability to Clamp to 3 7/8 in Thickness Work Table or Pipe
Item
Portable Yoke Vise
Non-Sparking
No
Vise Type
Portable Chain and Yoke
Mounting
Cast Hole in Vise Permits Secure Mounting to Truck or Bench
Includes Legs
No
Leg Style
None
Includes Leg Casters
No
Compatible Pipe Material
Metal
Tool Weight
11.3 lb

Description

Portable Yoke Vise, Vise Type Portable Chain and Yoke, Compatible Pipe Material Metal, Includes Legs No, Minimum Height 0 in, Maximum Height 2 in, Leg Style None, Minimum Pipe Size 0.13 in, Maximum Pipe Size 2 in, Mounting Cast Hole in Vise Permits Secure Mounting to Truck or Bench, Non-Sparking No, Includes Leg Casters No, Features Ability to Clamp to 3 7/8 in Thickness Work Table or Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.