Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Westward Portable Tool Box, Plastic, Yellow 4FB49

Portable Tool Box, Plastic, Yellow (Discontinued)

  • Mfr # 4FB49
  • Zoro # G0524763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FB49
Zoro #
G0524763
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Depth
7 1/2 in
Nominal Outside Width
16 in
Inside Width
15 1/2 in
Inside Height
7 1/8 in
Nominal Outside Height
8 in
Inside Depth
7 in
Overall Height
7 5/8 in
Overall Width
16 in
Nominal Outside Depth
7 in

Details

Item
Portable Tool Box
Material
Plastic
Color
Yellow
Includes
Removable Tray
Locking System
None
Portable Tool Box Product Grouping
Portable Tool Boxes
Handle Design
Folding Top
Primary Tool Box Material
Plastic
Storage Capacity
773 cu. In.
Primary Tool Box Color
Yellow
Drawer Slides
None
Number of Trays
1
Number of Drawers
0
Finish
Matte
Number of Handles
1
Number of Pieces
1
Weight Capacity
20 lb.

Description

Portable Tool Box, Material Plastic, Overall Depth 7 1/2 in, Overall Height 7 5/8 in, Overall Width 16 in, Locking System None, Color Yellow, Includes Removable Tray, Number of Drawers 0, Number of Handles 1, Number of Trays 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.