Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets

  • Mfr # 26X001

  • Zoro # G4693297


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
1,500 W
Continuous Output Power
750 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26X001
Zoro #
G4693297
UPC #
190735591338
Country of Origin
China

Dimensions

Height
9.45"
Width
5.51"
Depth
2.52"
Overall Width
5 1/2 in
Overall Height
8 1/8 in
Overall Depth
2 1/2 in

Details

Item
Power Inverter
Peak Output Power
1,500 W
Continuous Output Power
750 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Clamps
Number of Outlets
2
Case Material
ABS
Nominal Output Power
750 W
Includes
Battery Clamps
Application
Boats, Jobsites, Residential Backup Power Systems, Vehicles
Features
Lightweight
Power Factor
88 %
Inveter Output Voltage
115V AC
Output Frequency
59 to 61 Hz
Efficiency
88 %
Output Voltage
115V AC
Output Form
Modified Sine Wave
Type of Indicator
Green/Red LED
Phase
Single Phase
Fused
Yes
Minimum Operating Temperature
32 Degrees F
Number of USB Ports
1
Maximum Operating Temperature
104 Degrees F
Input Connection
Lead Wire, Screw, Screw Clamp
Input Voltage
12V DC
Output Connection
Screw; Screw Clamp; Lead Wire

Description

Inverter, Features Lightweight, Output Form Modified Sine Wave, DC Connection Battery Clamps, Continuous Output Power 750 W, Peak Output Power 1,500 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 115V AC, Output Frequency 59 to 61 Hz, Efficiency 88 Percent, Overall Depth 2 1/2 in, Overall Height 8 1/8 in, Overall Width 5 1/2 in, Outlet Type Standard 3-Prong Outlet, Number of Standard USB Ports 1, Case Material ABS, Includes Battery Clamps

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.