This item is Discontinued.

Westward Precision Screwdriver Set, Slotted, 5 pcs. 34E334

Precision Screwdriver Set, Slotted, 5 pcs. (Discontinued)

  • Mfr # 34E334
  • Zoro # G5093812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34E334
Zoro #
G5093812
UPC #
190735816486
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
Shank Length
2-1/2"
Sizes Included
2-1/2" L: 5/64, 3/32, 1/8, 9/64, 5/32"

Details

Item
Precision Screwdriver Set
Number of Pieces
5
Includes
(5) Slotted: 5/64" x 2-1/2", 3/32" x 2-1/2", 1/8" x 2-1/2", 9/64" x 2-1/2", 5/32" x 2-1/2"
Handle Material
Multi Component
Finish
Chrome with Black Oxide Tip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Round
Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Standards
ASME B107.600
ESD Safe
No
Shank Material
SVCM Steel
Screwdriver Tip Style
Slotted/Square
Insulated
No
Nonsparking
No
Tip Style Group
Precision
SAE or Metric
SAE
Handle Type
Ergonomic
Tether Style
Tether Capable
Bit Style
Slotted/Square
Material
Shank: SVCM Steel
Insulated / Uninsulated
Uninsulated

Description

Precision Screwdriver Set, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, Number of Pieces 5, No, ESD Safe No, Includes Slotted 5/64 in x 2 1/2 in, 3/32 in x 2 1/2 in, 1/8 in x 2 1/2 in, 9/64 in x 2 1/2 in, 5/32 in x 2 1/2 in, ASME B107.600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.