Zoro Homepage

Pump, Air Treadle

  • Mfr # 5ML66

  • Zoro # G3109854


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Oil Capacity (Cu.-In.)
91.5 cu in
Reservoir Capacity (Gal.)
0.4 gal
Oil Displacement @ 0 PSI
61.00 cu in/min
Oil Displacement @ 10,000 PSI
11 cu in/min
Operating Air PSI
90 to 175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ML66
Zoro #
G3109854
UPC #
190735861103
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
7.125 in
Width (In.)
5 in
Length (In.)
10 in
Media Intake Connection Size
3/8 in
Overall Height
7.3 in
Air Intake Connection Size
1/4 in
Overall Width
5.3 in
Overall Length
10.2 in

Details

Item
Hydraulic Pump
Oil Capacity (Cu.-In.)
91.5 cu in
Reservoir Capacity (Gal.)
0.4 gal
Oil Displacement @ 0 PSI
61.00 cu in/min
Oil Displacement @ 10,000 PSI
11 cu in/min
Operating Air PSI
90 to 175
Air Consumption (SCFM)
7.8
Actuation Type
Foot
Air Inlet NPT (In.)
1/4
Built-In
By-pass System Protects the Unit from Pressure Overload
Capacity (PSI)
10,000
Type
Air Powered
Fluid Port NPT (In.)
3/8
Features
Internal Relief Valves
Displacement @ 700 psi
46 cu in/min
Sound Level - Minimum
70 dBA
Displacement @ No Load
61 cu in/min
Displacement @ 5000 psi
20 cu in/min
Reservoir Capacity
92 cu in
Media Intake Connection Type
NPTF
Flow Rate - Maximum
11 cu in/min
Sound Level - Maximum
85 dBA
Operating Pressure - Maximum
10,000 psi
Air Intake Connection Type
NPT
Treadle Design
Two Position
Air Intake Pressure - Maximum
175 psi
Air Consumption - Maximum
7.8 scfm

Description

Hydraulic Pump, Reservoir Capacity 92.4 cu in, Air Intake Pressure - Maximum 175 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi Not Applicable, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 11 cu in/min, Sound Level - Maximum 85 dBA, Control Valve Type Not Applicable, Actuation Type Foot, Air Consumption - Maximum 7.8 scfm, Air Intake Connection Type NPT, Control Valve Function Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.