Punch and Cold Chisel Holder, Length 4 3/8 in, Diameter 1 in

  • Mfr # 2AJK5

  • Zoro # G1732281


product price:  $11.79
/ea

Key Features

Dia. (In.)
1 in
Application
Used To Prevent Hand Injury When Using Punches And Chisels
Tether Capable
Tether Capable
Tether Style
Tether Capable
Overall Length
7/3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2AJK5
Zoro #
G1732281
UPC #
190735794388
Country of Origin
China

Dimensions

Dia. (In.)
1 in
Overall Length
7/3 in

Details

Item
Punch and Chisel Holder
Application
Used To Prevent Hand Injury When Using Punches And Chisels
Tether Capable
Tether Capable
Tether Style
Tether Capable
Minimum Capacity
1 in
Tether Ready
No
Head Shape
Round
For Use With
Chisels, Punches
Maximum Capacity
1 in

Description

With the Westward Punch and Cold Chisel Holder, you can prevent hand injury when using punches and chisels. The 1 in. punch and cold chisel holder is designed to fit easily into your palm. It prevents injury by securing the tool while you work. You can tether this punch and cold chisel holder with a standard cord or strap. If you need to keep your hands safe while working with punches and chisels, get yourself a Westward Punch and Cold Chisel Holder today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.