Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Stiff, 3", Carbon Steel

  • Mfr # 4YP31

  • Zoro # G3056426


product price: $7.89
/ea

Key Features

Blade Width
3 in
Blade Length
4 1/4 in
Blade Material
Carbon Steel
Handle Material
Plastic/Rubber/Steel
Knife / Scraper Sub-Category
Drywall and Putty Knives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YP31
Zoro #
G3056426
UPC #
190735859674
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
3 in
Blade Length
4 1/4 in
Handle Length
5 in
Overall Length
9 1/4 in

Details

Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Plastic/Rubber/Steel
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Ergonomic, Hammer Head
No. of Edges
1
Color
Black/Blue
Blade Type
Full Tang
Includes
Handle
Number of Pieces
1
Features
Durable
Retractable Blade
Not Retractable
Handle Style
Cushioned, Ergonomic, Hammer End
Non-Sparking Status
No
Tang Type
Full
Blade Shape
Tapered
Blade Edge Type
Straight
Replaceable Blade
Not Replaceable
Blade Flexibility
Stiff
Number of Cutting Edges
1

Description

If you are looking for a tool that can get the job done, then look no further than this Westward 4YP31 Putty Knife. The carbon steel blade is stiff and sturdy, giving you precise control while working. This 3" putty knife has a full tang blade made of carbon steel. The blade is 3 in. wide and 9 1/4 in. long, making it easy to work with in tight spaces or on large surfaces. The handle design includes an ergonomic hammer head for additional comfort and stability while working. It also has a 4 1/4 in. plastic/rubber/steel handle with an black/blue color scheme for easy identification and organization purposes. If you want to make your next project easier with the help of a reliable tool, then look no further than this Westward Putty Knife.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.