Zoro Homepage

PVC Pipe Cutter, Ratcheting, 1 To 1-5/8 In

  • Mfr # 1YNA6

  • Zoro # G0588402


product price: $34.39
/ea

Key Features

Cutting Capacity
1 in to 1-5/8 in
Cutting Action
Ratcheting Shear
Body Material
Aluminum Alloy
Blade Material
Steel
Includes
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YNA6
Zoro #
G0588402
UPC #
190735759158
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
9 in
Tool Height
110 mm
Tool Width
30 mm

Details

Cutting Capacity
1 in to 1-5/8 in
Cutting Action
Ratcheting Shear
Body Material
Aluminum Alloy
Blade Material
Steel
Includes
Blade
Material Application
PEX, Polyethylene, Polypropylene, PVC, PVDF
Item
Tubing Cutter
Features
Auto Reverse Design Returns Blade Automatically When Cut Is Complete
Maximum Cutting Capacity
1 11/16 in
Minimum Cutting Capacity
1/16 in
Includes Reaming Tool
No
Tether Ready
No

Description

Tubing Cutter, Product Type Tube Cutter, Material Application PEX, Polyethylene, Polypropylene, PVC, PVDF, Cutting Action Ratcheting Shear, Minimum Cutting Capacity 1/16 in, Maximum Cutting Capacity 1 11/16 in, Tool Length 9 in, Tool Height 110 mm, Tool Width 30 mm, Body Material Aluminum Alloy, Includes Reaming Tool No, Tether Ready No, Blade Material Steel, Features Auto Reverse Design Returns Blade Automatically When Cut Is Complete, Includes Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.