Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Acting Tube Cutter, 1/4-2 In

  • Mfr # 3CYT5

  • Zoro # G2690554


product price: $38.49
/ea

Key Features

Cutting Capacity
1/4 in to 2 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum
Includes
Spare Cutting Wheel for Copper
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CYT5
Zoro #
G2690554
UPC #
190735822692
Country of Origin
Taiwan, Province of China

Dimensions

Tool Height
178 mm
Tool Width
76 mm
Tool Length
9-1/2 in

Details

Cutting Capacity
1/4 in to 2 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum
Includes
Spare Cutting Wheel for Copper
Blade Material
Steel
Material Application
Aluminum, Copper, Steel
Item
Tubing Cutter
Replacement Wheel
3CYU3
Features
Grooved Rollers w/Flare Cutoff Groove, Fold-Away Reamer
Maximum Cutting Capacity
2 in
Includes Reaming Tool
Yes
Tether Ready
No
Minimum Cutting Capacity
1/4 in

Description

Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 2 in, Tool Length 9 1/2 in, Tool Height 178 mm, Tool Width 76 mm, Body Material Aluminum, Includes Reaming Tool Yes, Tether Ready No, Blade Material Steel, Features Grooved Rollers w/Flare Cutoff Groove, Fold-Away Reamer, Includes Spare Cutting Wheel for Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.