Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapid Action Bearing Packer

  • Mfr # 3APG3

  • Zoro # G1846713


product price: $48.49
/ea

Key Features

Capacity
For Greasing Bearings with a Minimum Inner Diameter of 1/2 in to a Maximum Outer Diameter of 6 in and Height from 3/8 to 2 in
Attaches To
Grease Guns
For Use With
Grease Guns
Construction
Steel
Includes
Heavy Duty Dust Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APG3
Zoro #
G1846713
UPC #
190735822258
Country of Origin
India

Dimensions

Height
2
Compatible Bearing Inside Diameter - Minimum
1/2 in
Compatible Bearing Outer Diameter - Maximum
6 in
Overall Height
2 in

Details

Item
Rapid Action Bearing Packer
Capacity
For Greasing Bearings with a Minimum Inner Diameter of 1/2 in to a Maximum Outer Diameter of 6 in and Height from 3/8 to 2 in
Attaches To
Grease Guns
For Use With
Grease Guns
Construction
Steel
Includes
Heavy Duty Dust Cover
Compatible Product Type
Grease Guns
Material
Steel

Description

Rapid Action Bearing Packer, For Greasing Bearings with a Minimum Inner Diameter of 1/2 in to a Maximum Outer Diameter of 6 in and Height from 3/8 to 2 in Capacity, Bearings -, Height 2, Width -, Steel, Attaches To Grease Guns, For Use With Grease Guns, Includes Heavy Duty Dust Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.