Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 8-13/16" L
Mfr # 54PP84
Zoro # G5926739
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 7/8 in
- SAE or Metric Metric
- Head Type Offset
Product Information
- Brand Westward
- MFR # 54PP84
- Zoro # G5926739
- UPC # 00194484306250
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 8 7/8 in |
Wrench Head Sizes | 19 mm, 21 mm |
Size | 19mm, 21mm |
Head Size | 19 mm, 21 mm |
Wrench Length Style | Standard |
Details
Description
The Westward 54PP84 Ratcheting Box End Wrench is a versatile tool that can be used in a variety of applications. The alloy steel construction of this wrench ensures durability and strength. It has a double box end with offset at 25 degrees for added access. This 8 7/8 in. wrench has a ratcheting box end, allowing you to work faster and more efficiently. Its chrome finish helps prevent corrosion and is easy to clean. When it comes to keeping your tools in good condition, the Westward 54PP84 Ratcheting Box End Wrench is one of the best options out there.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2856600)
- INGERSOLL-RAND Mufffler Assembly, 1.75" x 0.75" x 0.75 (4151-A810)
- OTC BEARING SPLITTER 18 TO 2IN (OTC1122)
- DIABLO 1-7/8" Carbide Tipped Hole Saw (DHS1875CT)
- WESTWARD Box End Wrench, 6 x 8mm, 7-15/64 in. L (5MP97)
- WESTWARD Box End Wrench, 5/8", 11/16" Head Sizes (446G58)
- WESTWARD Ratcheting Box End Wrench, 5-7/16" L (54PP80)
- WESTWARD Double Box End Wrench, 12 Pt, 5/16 x3/8 In (36A162)
- WESTWARD Box End Wrench, 3/4x7/8 in., 12-13/16 L (5MP96)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP92)
- PROTO Obstruction Box Wrench, 7/16x1/2, 5-7/16L (J1725)
- Westward Wrenches