Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 14mm
Mfr # 35Z093
Zoro # G5092911
original price:
$16.18
65% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 1/2 in
- SAE or Metric Metric
- Wrench Style Combination, Open and Box End, Spline
Product Information
- Brand Westward
- MFR # 35Z093
- Zoro # G5092911
- UPC # 190735817995
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 1/2 in |
Wrench Head Sizes | 14mm |
Head Size | 14 mm |
Size | 14mm |
Wrench Length Style | Standard |
Details
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 7 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 3/8 in, Metric, Speed Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In Turbo Rim Diamond Blade (DB442S)
- DIABLO Hole Saw 2-1/8" (DHS2125)
- GREY PNEUMATIC 1/2" Drive x 12mm Deep Duo-Socket - 6 Point (82012MD)
- MILWAUKEE TOOL Small Drop Head Attachment w/ RUST GUARD Plating (48-53-2682)
- WESTWARD Ratcheting Wrench, Head Size 9/16 in. (1LCP9)
- WESTWARD Ratcheting Wrench, Head Size 22mm (1LCP2)
- WESTWARD Ratcheting Wrench, Head Size 17mm (1LCN8)
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- WESTWARD Ratcheting Wrench, Head Size 1-1/2 in. (34E325)
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LEB5)
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- Westward Ratcheting Wrenches & Sets