This item is Discontinued.

Westward Rd Adjustable Die, CS, 1-8, 2 In OD 2LWD2

Rd Adjustable Die, CS, 1-8, 2 In OD (Discontinued)

  • Mfr # 2LWD2
  • Zoro # G2258173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LWD2
Zoro #
G2258173
UPC #
190735797471
Country of Origin
China

Dimensions

Die Thread Size
1"-8
Die Thickness
0.625 in
Overall Width
2"
Outside Dia. (In.)
2
Thickness (In.)
5/8
Size
1"

Details

Item
Die
Die Shape
Round Adjustable
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Machine Threading or Die Stock Hand Threading
Material
Carbon Steel
Number of Pieces
1
Pitch
8
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbon Steel

Description

Die, Round Adjustable, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 0.625 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.