This item is Discontinued.

Westward Rd Solid Die, HSS, 5/16-18, 1 In OD 2LWX1

Rd Solid Die, HSS, 5/16-18, 1 In OD (Discontinued)

  • Mfr # 2LWX1
  • Zoro # G0918041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LWX1
Zoro #
G0918041
UPC #
190735798638
Country of Origin
China

Dimensions

Die Thread Size
5/16"-18
Die Thickness
0.375 in
Overall Width
1"
Outside Dia. (In.)
1
Thickness (In.)
3/8
Size
5/16"

Details

Item
Die
Die Shape
Round Fixed
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Application
Hand Threading
Pitch
18
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel

Description

Die, Round Fixed, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 0.375 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.