Zoro Homepage

Rectangle File, For Alum, 12 In

  • Mfr # 10Z612

  • Zoro # G5088641


product price: $13.59
/ea

Key Features

Profile Shape
Rectangular
Length
12 in
Cut Type
SPL
Thickness
1/4 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z612
Zoro #
G5088641
UPC #
190735731512
Country of Origin
India

Dimensions

Length
12 in
Thickness
1/4 in
Handle Length
12 in
File Width
1 3/16 in
File Length without Tang
12 in

Details

Item
Flat Aluminium File
Profile Shape
Rectangular
Cut Type
SPL
Pattern
American
Application
For Filing Aluminum
Finish
Natural
Teeth per Inch
14, 15
Number of Pieces
1
Includes Handle
No
Edge Cut Style
Single
Number of Cut Edges
4
File Coarseness
Smooth Cut
Taper
Taper Towards Point
File Style
American Pattern File
Face Cut Style
Double-Cut
File Body Finish
Natural
File Type
Flat Aluminium File
Rigidity
Rigid
Shape
Rectangular

Description

Flat Aluminium File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Flat Aluminium File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 1/4 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 14, 15, File Body Finish Natural, Handle Length 12 in..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.