Zoro Homepage

Rectangular File, 10 In, 24/25 TPI

  • Mfr # 12F826

  • Zoro # G7501277


product price: $11.39
/ea

Key Features

Profile Shape
Rectangular
Length
10 in
Cut Type
Double
Thickness
15/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F826
Zoro #
G7501277
UPC #
190735739747
Country of Origin
India

Dimensions

Length
10 in
Thickness
15/64 in
Handle Length
10 in
File Length without Tang
10 in
File Width
1 in

Details

Item
Hand File
Profile Shape
Rectangular
Cut Type
Double
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
24, 25
Number of Pieces
1
Edge Cut Style
Single
File Style
American Pattern File
File Coarseness
Bastard Cut
Taper
No Taper
File Body Finish
Black Oxide
Includes Handle
No
Number of Cut Edges
3
Rigidity
Rigid
File Type
Hand File
Face Cut Style
Double-Cut
Shape
Rectangular

Description

Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 15/64 in, File Width 1 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, Teeth per Inch 24, 25, File Body Finish Black Oxide, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.