Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular File, 12 In, 22/23 TPI

  • Mfr # 12F827

  • Zoro # G7600363


product price: $13.39
/ea

Key Features

Profile Shape
Rectangular
Length
12 in
Cut Type
Double
Thickness
1/4 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F827
Zoro #
G7600363
UPC #
190735739754
Country of Origin
India

Dimensions

Length
12 in
Thickness
1/4 in
Handle Length
12 in
File Length without Tang
12 in
File Width
1 3/16 in

Details

Item
Hand File
Profile Shape
Rectangular
Cut Type
Double
Pattern
American
Application
General Purpose
Teeth per Inch
22, 23
Finish
Natural
Number of Pieces
1
Rigidity
Rigid
Face Cut Style
Double-Cut
Number of Cut Edges
3
Includes Handle
No
File Style
American Pattern File
File Body Finish
Black Oxide
File Coarseness
Bastard Cut
Taper
No Taper
File Type
Hand File
Edge Cut Style
Single
Shape
Rectangular

Description

Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 1/4 in, File Width 1 3/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, Teeth per Inch 22, 23, File Body Finish Black Oxide, Handle Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.