Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular File, Dbl Cut, 8 In, 45/47 TPI

  • Mfr # 12F830

  • Zoro # G5142137


product price: $8.19
/ea

Key Features

Profile Shape
Rectangular
Length
8 in
Cut Type
Double
Thickness
11/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12F830
Zoro #
G5142137
UPC #
190735739785
Country of Origin
India

Dimensions

Length
8 in
Thickness
11/64 in
Handle Length
8 in
File Length without Tang
8 in
File Width
13/16 in

Details

Item
Hand File
Profile Shape
Rectangular
Cut Type
Double
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
45, 47
Number of Pieces
1
Face Cut Style
Double-Cut
Taper
No Taper
File Coarseness
Smooth Cut
Number of Cut Edges
3
Edge Cut Style
Single
Includes Handle
No
File Type
Hand File
Rigidity
Rigid
File Body Finish
Black Oxide
File Style
American Pattern File
Shape
Rectangular

Description

Hand File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Hand File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 11/64 in, File Width 13/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, Teeth per Inch 45, 47, File Body Finish Black Oxide, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.