Rigid Extension with Coupler, 10-1/2 in.
Mfr # 45FG55
Zoro # G3111949
product price: $17.79
/eaKey Features
Sub-Category
Hose and Rigid Extensions
Size
10 1/2 in
For Use With
Hand Operated Grease Guns
Features
Instantly Connects Direct onto any 3 or 4 Jaw Grease Coupler
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45FG55
Zoro #
G3111949
UPC #
190735834053
Country of Origin
India
Dimensions
Size
10 1/2 in
Overall Length
10 1/2 in
End 2 Thread Size
1/8"
End 1 Thread Size
1/8"
Details
Sub-Category
Hose and Rigid Extensions
Item
Grease Coupler
For Use With
Hand Operated Grease Guns
Features
Instantly Connects Direct onto any 3 or 4 Jaw Grease Coupler
Material
Steel
Connection
1/8 FNPT
Working Pressure
6,000 psi
Max. Pressure
6,000 psi
Includes
Grease Fittings
Min. Burst Pressure
6,000 psi
Hose Material
Steel
Operating Pressure - Maximum
6,000 psi
End 2 Thread Type
NPT
End 1 Thread Type
NPT
Burst Pressure
6,000 psi
Compatible Grease Gun Type
Manual
Description
Grease Coupler, For Use With Hand Operated Grease Guns, Size 10 1/2 in, Connection 1/8 FNPT, Max. Pressure 6,000 psi, Min. Burst Pressure 6,000 psi, Working Pressure 6,000 psi, Material Steel, Features Instantly Connects Direct onto any 3 or 4 Jaw Grease Coupler, Includes Grease Fittings
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.