Zoro Homepage

Rip-Claw Hammer, Fiberglass, Axe, 16 Oz

  • Mfr # 6DWH6

  • Zoro # G1236584


product price: $14.19
/ea

Key Features

Overall Length
13 in
Handle Material
Fiberglass
Head Material
Steel
Features
Induction Hardened, Nail Pulling Groove, Tempered Striking Surface
Head Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWH6
Zoro #
G1236584
UPC #
190735881781
Country of Origin
China

Dimensions

Overall Length
13 in
Face Dia. (In.)
1 1/8 in
Overall Length (In.)
13 in
Face Diameter
1 1/8 in

Details

Item
Straight Claw Hammer
Handle Material
Fiberglass
Head Material
Steel
Features
Induction Hardened, Nail Pulling Groove, Tempered Striking Surface
Head Weight
16 oz
Head Weight (Oz.)
16.0
Face
Smooth
Head Weight (Lb.)
1
Handle
Axe-Style, Fiberglass
Meets/Exceeds
ASME
Face Texture
Smooth
Includes Nail Holder
No
Hammer Type
Claw Hammer
Grip Style
Ribbed
Dead Blow Hammer
No
Non-Sparking
No
Face Material
Steel
Claw Shape
Straight

Description

The Westward 6DWH6 Rip Claw Hammer is the ideal tool for heavy-duty jobs. It has a fiberglass handle that offers strength and durability, while the carbon steel head ensures it can take on even the toughest tasks. The axe-style handle gives you maximum control when working with this hammer. It also has a smooth face that delivers maximum striking power to any surface. With an overall length of 13 in., this hammer is designed to be easy to hold and work with. When it comes to reliable tools, choose the Westward 6DWH6 Rip Claw Hammer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.