Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rip-Claw Hammer, Fiberglass, Smooth, 20 Oz

  • Mfr # 6DWH7

  • Zoro # G1553946


product price: $13.79
/ea

Key Features

Overall Length
13 in
Handle Material
Fiberglass
Head Material
Steel
Features
Corrosion-Resistant
Head Weight
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWH7
Zoro #
G1553946
UPC #
190735881798
Country of Origin
Multiple

Dimensions

Overall Length
13 in
Overall Length (In.)
13 in
Face Dia. (In.)
1 in
Face Diameter
1 1/8 in

Details

Item
Straight Claw Hammer
Handle Material
Fiberglass
Head Material
Steel
Features
Corrosion-Resistant
Head Weight
20 oz
Meets/Exceeds
ANSI
Head Weight (Oz.)
20.0
Face
Smooth
Handle
Fiberglass
Head Weight (Lb.)
1 1/4
Face Material
Steel
Hammer Type
Ripping Hammer
Non-Sparking
No
Claw Shape
Straight
Grip Style
Textured
Face Texture
Smooth
Includes Nail Holder
No
Dead Blow Hammer
No

Description

Straight Claw Hammer, Hammer Type Ripping Hammer, Head Material Steel, Handle Material Fiberglass, Grip Style Textured, Head Weight 20 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Corrosion-Resistant, Face Diameter 1 1/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.