Zoro Homepage

Rip-Claw Hammer, Hickory, Smooth, 20 Oz

  • Mfr # 6DWH9

  • Zoro # G0725085


product price: $12.69
/ea

Key Features

Overall Length
13 in
Handle Material
Wood
Head Material
Steel
Features
Induction Hardened Claw Head
Head Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWH9
Zoro #
G0725085
UPC #
190735881811
Country of Origin
India

Dimensions

Overall Length
13 in
Face Dia. (In.)
1 1/8 in
Overall Length (In.)
13 in
Face Diameter
1 1/8 in

Details

Item
Straight Claw Hammer
Handle Material
Wood
Head Material
Steel
Features
Induction Hardened Claw Head
Head Weight
16 oz
Head Weight (Oz.)
20.0
Head Weight (Lb.)
1 1/4
Face
Smooth
Meets/Exceeds
ANSI Standard
Handle
Hickory
Face Material
Steel
Claw Shape
Straight
Includes Nail Holder
Yes
Non-Sparking
No
Grip Style
Plain
Dead Blow Hammer
No
Hammer Type
Bell Neck Claw
Face Texture
Smooth

Description

Straight Claw Hammer, Hammer Type Bell Neck Claw, Head Material Steel, Handle Material Wood, Grip Style Plain, Head Weight 16 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Induction Hardened Claw Head, Face Diameter 1 1/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.