Zoro Homepage

Rip-Claw Hammer, Steel, Smooth, 16 Oz

  • Mfr # 6DWH2

  • Zoro # G0624687


product price: $21.99
/ea

Key Features

Overall Length
13 in
Handle Material
Steel
Head Material
Steel
Features
Anti-vibration Handle
Head Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWH2
Zoro #
G0624687
UPC #
190735881743
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 in
Overall Length (In.)
13 in
Face Dia. (In.)
1 in
Face Diameter
1 1/8 in

Details

Item
Straight Claw Hammer
Handle Material
Steel
Head Material
Steel
Features
Anti-vibration Handle
Head Weight
16 oz
Head Weight (Oz.)
16.0
Head Weight (Lb.)
1
Face
Smooth
Handle
Steel with Rubber Grip
Meets/Exceeds
ANSI Standard
Face Texture
Smooth
Grip Style
Textured
Dead Blow Hammer
No
Includes Nail Holder
No
Non-Sparking
No
Hammer Type
Ripping Hammer
Claw Shape
Straight
Face Material
Steel

Description

Straight Claw Hammer, Hammer Type Ripping Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 16 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Anti-vibration Handle, Face Diameter 1 1/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.