Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rip-Claw Hammer, Steel, Smooth, 22 Oz

  • Mfr # 6DWH0

  • Zoro # G3318235


product price: $24.39
/ea

Key Features

Overall Length
16 in
Handle Material
Steel
Head Material
Steel
Features
Anti-vibration Handle
Head Weight
22 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWH0
Zoro #
G3318235
UPC #
190735881729
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 in
Overall Length (In.)
16 in
Face Dia. (In.)
1 in
Face Diameter
1 1/4 in

Details

Item
Straight Claw Hammer
Handle Material
Steel
Head Material
Steel
Features
Anti-vibration Handle
Head Weight
22 oz
Meets/Exceeds
ANSI Standard
Handle
Steel with Rubber Grip
Head Weight (Lb.)
1 3/8
Face
Smooth
Head Weight (Oz.)
22.0
Claw Shape
Straight
Includes Nail Holder
No
Hammer Type
Ripping Hammer
Grip Style
Textured
Face Texture
Smooth
Non-Sparking
No
Dead Blow Hammer
No
Face Material
Steel

Description

Straight Claw Hammer, Hammer Type Ripping Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 22 oz, Overall Length 16 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Anti-vibration Handle, Face Diameter 1 1/4 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.