Zoro Homepage

Rivet Hammer Chisel, 0.401 In., 8-1/2 In.

  • Mfr # 4MHE6

  • Zoro # G0262473


product price: $15.59
/ea

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Shank Type
Round
Chisel Tip Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHE6
Zoro #
G0262473
UPC #
190735855621
Country of Origin
China

Dimensions

Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Tip Width
3/4 in
Tool Overall Length
8 1/2 in
Overall Length
8 1/2 in
Shank Length
1 1/4 in
Tip Width
3/4"
Shank Diameter
3/8 in
Head Width
3/4 in
Drill Bit Size
3/8 in

Description

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 8 1/2 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 3/4 in, Chisel Scaler Style IR, Chisel Collar Type Round, Cutting Application Edging, Material Grade 42CRMO, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number ACL-024

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.